Welcome to Würth Slowakia For trade customers only

Exhaust slotted nut, normal wrench size DIN 14440 heavily copper-plated steel

Exhaust slotted nut DIN 14440
NUT-SL-DIN14440-8-WS19-(C4L)-M12

Art.-no. 03654

EAN 4011231346542

Price for selected packaging unit
Exhaust slotted nut, normal wrench size DIN 14440 heavily copper-plated steel

Art.-no. 03654
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
Thread type x nominal diameter (D)

M12

Collar diameter (d1)

18.5 mm

Height (h1)

12.5 mm

Width across flats (s1)

19 mm

Material

Steel

Property class

8

Surface

Copper plated

Design

Normal wrench size