Expanding nut rounded from below
Expanding nut with rounded anchor
EXPNDNUT-TOYOTA-LEXUS-BLACK-9018906065
Art.-no. 0501130130
EAN 4046777650532
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening sheet metal with ST screw
Product information
Datasheets(X)
![]() | |
Suitable for screw | Diameter 5.0 mm |
Min./max. drill hole diameter | 7-7.3 mm |
Min./max. attachment thickness | 0.7-1.3 mm |
Head diameter (A) | 20.10 mm |
Length below head (C) | 18.50 mm |
Overall height (B) | 19 mm |
Colour | Black |
Material | PA - Polyamide |
Suitable for vehicle manufacturer | Lexus, Toyota |
Corresponds to original spare part number | 9018906065 |
Installation location | Universal, Bodywork |
