Expanding nut rounded from below
Expanding nut with rounded anchor
EXPNDNUT-TOYOTA-LEXUS-M6-BLACK
Art.-no. 0501130129
EAN 4046777650525
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening sheet metal with ST screw
Product information
Datasheets(X)
![]() | |
Suitable for screw | Diameter 6.0 mm |
Min./max. drill hole diameter | 8.00-8.20 mm |
Min./max. attachment thickness | 1.10-3.60 mm |
Head diameter (A) | 16.00 mm |
Length below head (C) | 23.00 mm |
Overall height (B) | 23.80 mm |
Colour | Black |
Material | PA - Polyamide |
Suitable for vehicle manufacturer | Lexus, Toyota |
Corresponds to original spare part number | 9046706177 |
Installation location | Bodywork, Universal |
