Expanding nut, type 1 suitable for round holes
Expanding nut with closed thread section
EXPNDNUT-BMW-PLA-WHITE
Art.-no.
05009101
EAN 4047376893214
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening sheet metal with ST screw
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Product information
Datasheets(X)
Application area
For fastening sheet metal with screws.
![]() | |
Suitable for screw | Diameter 3.5 mm |
Min./max. drill hole diameter | 6.90-6.90 mm |
Min./max. attachment thickness | 3.00-3.50 mm |
Length below head | 8.80 mm |
Overall height (B) | 9.30 mm |
Colour | Neutral |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | BMW, MINI |
Corresponds to original spare part number | 51135680113 |
Installation location | Universal |