Expanding nut, type 1 suitable for round holes
Expanding nut with closed thread section
EXPNDNUT-HONDA-SQUARE-PLA-HD13,1
Art.-no.
0500785046
EAN 4045989365845
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening sheet metal with ST screw
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Product information
Datasheets(X)
Application area
Sheet fastening with screws
Suitable for screw | Diameter 5.0 mm |
Min./max. drill hole diameter | 8.50-8.50 mm |
Min./max. attachment thickness | 0.80-2.50 mm |
Length below head | 9.50 mm |
Overall height (B) | 10.00 mm |
Colour | Neutral |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Honda, Mazda |
Corresponds to original spare part number | 7552161100, 999100601, |
Installation location | Bodywork |