Welcome to Würth Slowakia For trade customers only

Expanding nut, type S

Expanding nut with rounded anchor
EXPNDNUT-DATSUN-PLA-HDD13,5

Art.-no. 0500788027
EAN 4047376892620

Price for selected packaging unit
Expanding nut, type S

Art.-no. 0500788027

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening sheet metal with ST screw
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw

Diameter 2.9 mm

Min./max. drill hole diameter

6.90-6.90 mm

Min./max. attachment thickness

5.50-6.30 mm

Head diameter (A)

14.00 mm

Length below head (C)

17.00 mm

Overall height (B)

17.80 mm

Colour

Neutral

Material

PA 66 - Polyamide

Suitable for vehicle manufacturer

Nissan

Corresponds to original spare part number

96706K1300, 0128100022

Installation location

Bodywork

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information