Expanding nut, type S
Expanding nut with rounded anchor
EXPNDNUT-DATSUN-PLA-HDD18,0
Register now and access more than 125,000 products
![]() | |
Suitable for screw | Diameter 4.2 mm |
Min./max. drill hole diameter | 8.70-8.90 mm |
Min./max. attachment thickness | 9.50-9.80 mm |
Head diameter (A) | 18.00 mm |
Length below head (C) | 17.00 mm |
Overall height (B) | 17.30 mm |
Farbe | Neutral |
Werkstoff | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Lexus, Nissan, Toyota |
Corresponds to original spare part number | 0128100231, 96706U0100, 9018906001 |
Installation location | Bodywork, Universal |
Datasheets(X)