Expanding nut, type S
Expanding nut with rounded anchor
EXPNDNUT-HONDA-PLUG-PLA-WHITE-13,8
Art.-no.
0500785045
EAN 4045989365838
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening sheet metal with ST screw
Product information
Datasheets(X)
![]() | |
Suitable for screw | Diameter 4.0 mm |
Min./max. drill hole diameter | 7.50-7.50 mm |
Min./max. attachment thickness | 0.80-1.20 mm |
Length below head | 15.00 mm |
Overall height (B) | 15.80 mm |
Colour | Neutral |
Material | PE - Polyethylene |
Suitable for vehicle manufacturer | Honda, Hyundai, Kia |
Corresponds to original spare part number | 906726718110M, 9751922000, 90674SB0000, 9751922000 |
Installation location | Interior, Bodywork, Rear bumper |