Expanding nut, type S
Expanding nut with rounded anchor
EXPNDNUT-ST6,3MM-BLACK
Art.-no.
0500300024
EAN 4065746644440
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening sheet metal with ST screw
Product information
Datasheets(X)
Suitable for screw | Diameter 6.3 mm |
Min./max. drill hole diameter | 13.20-13.20 mm |
Min./max. attachment thickness | 10.50-10.55 mm |
Length below head | 17.00 mm |
Overall height (B) | 17.50 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Toyota, Citroen, Peugeot |
Corresponds to original spare part number | 9018906047, 6822QP |
Installation location | Universal |