Expanding nut, type S
Expanding nut with rounded anchor
EXPNDNUT-ST6,3MM-BLACK
Art.-no.
0500300025
EAN 4065746644457
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening sheet metal with ST screw
Product information
Datasheets(X)
![]() | |
Suitable for screw | Diameter 6.3 mm |
Min./max. drill hole diameter | 13.20-13.20 mm |
Min./max. attachment thickness | 9.10-9.10 mm |
Length below head | 18.00 mm |
Overall height (B) | 18.50 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Toyota, GM |
Corresponds to original spare part number | 9018906028, 94854203 |
Installation location | Universal, Bodywork |