Welcome to Würth Slowakia For trade customers only

Expanding nut, type S

Expanding nut, type S
EXPNDNUT-TOYOTA-SQUARE-PLA-D13

Art.-no. 05007714
EAN 4045989364374

Price for selected packaging unit
Expanding nut, type S

Art.-no. 05007714

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw

Diameter 4.2 mm

Min./max. drill hole diameter

8.40-8.90 mm

Min./max. attachment thickness

2.50-2.80 mm

Min./max. length

13.00-13.00 mm

Overall height

9.00 mm

Min./max. width

13.00-13.00 mm

Material

PA 66 - Polyamide

Colour

Neutral

Corresponds to original spare part number

9018906010

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information