Expanding nut, type S
Expanding nut with rounded anchor
EXPNDNUT-VW-PLA-WHITE-4,8MM
Register now and access more than 125,000 products
![]() | |
Suitable for screw | Diameter 4.8 mm |
Min./max. drill hole diameter | 8.00-8.00 mm |
Min./max. attachment thickness | 0.70-0.80 mm |
Length below head | 19.50 mm |
Overall height (B) | 20.00 mm |
Colour | Neutral |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Audi, Seat, Skoda, Volkswagen, Mercedes-Benz |
Corresponds to original spare part number | 321813998A, A0009885325 |
Installation location | Universal |
Datasheets(X)