Expanding nut with open screw-in area
Expanding nut with open thread section
EXPNDNUT-VW/AUDI-FIXING-HEADLIGHT
Art.-no. 050087933
EAN 4011231430289
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening sheet metal with ST screws
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Product information
Datasheets(X)
Application area
For fastening sheet metal with screws.
![]() | |
Suitable for screw | Diameter 4.8 mm |
Min./max. drill hole diameter | 8.00-8.10 mm |
Min./max. attachment thickness | 0.70-1.50 mm |
Width of head (D) | 7.20 mm |
Length of head (E) | 7.00 mm |
Length below head (C) | 11.50 mm |
Overall height (B) | 12.00 mm |
Colour | Black |
Material | PA GF - Polyamide glass fiber reinforced |
Suitable for vehicle manufacturer | Opel/Vauxhall |
Corresponds to original spare part number | 90230846 |
Installation location | Universal |
