Welcome to Würth Slowakia For trade customers only

Expansion PA

Expansion PG PA
EXT-PG-PA-PG11X13,5

Art.-no. 0967862202

EAN 4038898038269

Price for selected packaging unit
Expansion PA

Art.-no. 0967862202

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Thread according to DIN 40430
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PA 6 GF30 - Polyamide glass fiber reinforced

Connection thread (conduit thread)

PG 11 x PG 13.5

Width across flats

24 mm

Max. temperature conditions

100 °C

Colour

Light grey RAL 7035

Min. temperature conditions

-30 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information