Welcome to Würth Slowakia For trade customers only

Expansion round brass

Expansion PG round brass
EXT-PG-BRS-PG7XPG9

Art.-no. 096786 200
EAN 4038898024156

Price for selected packaging unit
Expansion round brass

Art.-no. 096786 200

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Thread according to DIN 40430
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass

Connection thread (conduit thread)

PG 7 x PG 9

Max. temperature conditions

200 °C

Surface

Nickel plated

Min. temperature conditions

-60 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information