Extension For screw taps and reamers
Extension for screw taps and reamers
EXT-TAPWRNCH-DIN377-(M14-16)
Art.-no.
06589
EAN 4011231543897
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- DIN 377
- Square in accordance with DIN 10
- Square internally and externally, hardened
- Extension has same square dimensions both internally and externally
Product information
Datasheets(X)
Suitable for | Screw tap M14 - M16, square 9 mm |
Length | 135 mm |
DIN | 377 |
Material | Steel |