Extension For screw taps and reamers
Extension for screw taps and reamers
EXT-TAPWRNCH-DIN377-M4
Art.-no.
065834
EAN 4011231543828
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- DIN 377
- Square in accordance with DIN 10
- Square internally and externally, hardened
- Extension has same square dimensions both internally and externally
Product information
Datasheets(X)
Suitable for | Screw tap M4, square 3.4 mm |
Length | 95 mm |
DIN | 377 |
Material | Steel |