Extension, brass Metric according to EN 60423
Extension, metric, brass
EXT-HEX-BRS-(E2J)-(M25-M32)
Art.-no. 096778825
EAN 4052712120497
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Enlarging a threaded or through hole to a larger thread size
- Made in Germany
Product information
Datasheets(X)
Connection thread | M25 x 1.5 |
Connection thread (after extension) | M32 x 1.5 mm |
Width across flats | 34 mm |
Thread length (metric thread) | 7.0 mm |
Height | 20.5 mm |
Min./max. temperature conditions | -20 to 200 °C |
Material | Brass |
Surface | Nickel plated |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 200 °C |