Extension, brass Metric according to EN 60423
EXT-HEX-BRS-(E2J)-(M32-M40)
Art.-no. 096778832
EAN 4038898274940
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For expanding a threaded bore or through-bore to a larger thread size.
- Made in Germany.
Product information
Datasheets(X)
Connection thread | M32 x 1.5 |
Connection thread (after extension) | M40 x 1.5 mm |
Width across flats | 42 mm |
Thread length (metric thread) | 8.0 mm |
Height | 23.5 mm |
Min./max. temperature conditions | -20 to 200 °C |
Material | Brass |
Surface | Nickel plated |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 200 °C |