Extension, brass Metric according to EN 60423
Extension, metric, brass
EXT-HEX-BRS-(E2J)-(M40-M50)
Art.-no.
096778840
EAN 4046778816258
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Enlarging a threaded or through hole to a larger thread size
- Made in Germany
Product information
Datasheets(X)
Connection thread | M40 x 1.5 |
Connection thread (after extension) | M50 x 1.5 mm |
Width across flats | 52 mm |
Thread length (metric thread) | 8.0 mm |
Height | 30 mm |
Min./max. temperature conditions | -20 to 200 °C |
Material | Brass |
Surface | Nickel plated |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 200 °C |