Welcome to Würth Slowakia For trade customers only

Externally serrated lock washer, shape A

DIN 6798 steel yellow zinc plated shape A
WSH-SER-DIN6798-A-(A2C)-D13,0

Art.-no. 0429012

EAN 4038898445937

Price for selected packaging unit
Externally serrated lock washer, shape A

Art.-no. 0429012

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6798, yellow zinc plated steel (A2C). External tooth.
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Outer diameter (d2)

20.5 mm

Height (h1)

3 mm

Thickness (s1)

1 mm

Material

Steel

Surface

Zinc plated yellow

Form

A

Design

Externally serrated

DIN

6798

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information