Externally serrated lock washer, shape A
WSH-SER-DIN6798-A-(A2C)-D4,3
Art.-no. 042904
EAN 4038898768166
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6798, yellow zinc plated steel (A2C). External tooth.
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 8 mm |
Height (h1) | 1.5 mm |
Thickness (s1) | 0.5 mm |
Material | Steel |
Surface | Zinc plated yellow |
Form | A |
Design | Externally serrated |
DIN | 6798 |
