Externally serrated lock washer, shape A
DIN 6798 steel yellow zinc plated shape A
WSH-SER-DIN6798-A-(A2C)-D6,4
Art.-no. 042906
EAN 4038898820345
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6798, yellow zinc plated steel (A2C). External tooth.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 11 mm |
Height (h1) | 2.1 mm |
Thickness (s1) | 0.7 mm |
Material | Steel |
Surface | Zinc plated yellow |
Form | A |
Design | Externally serrated |
DIN | 6798 |
