Eyelet screw
Steel zinc plated metric thread
SCR-EYELET-(A2K)-M8X80
Art.-no. 02340880
EAN 4052713237033
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 8 mm |
Internal diameter of eye (d2) | 11 mm |
Outer diameter of eye (d3) | 21 mm |
Length (l1) | 80 mm |
Thread length | 52 mm |
Eye thickness (s1) | 5 mm |
Material | Steel |
Surface | Zinc plated |
