Welcome to Würth Slowakia For trade customers only

FBS window construction screw with raised countersunk head

SCR-RSDCS-NEEDPIN-RW20-SORT-A3K+S-4,1X16

Art.-no. 0188314116

EAN 4068362397615

Price for selected packaging unit
FBS window construction screw with raised countersunk head

Art.-no. 0188314116

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel, zinc plated (thick-layer passivation), Deltacoll-coated, RW recess, roller-sorted
  • Recess: RW20

  • Special thread with needle tip

  • Head diameter 7.0 mm

  • Temperature resistance of corrosion protection layer: 150 °C

  • Cr(VI)-free corrosion protection layer

  • For use in automatic systems, roller-sorted


Increased corrosion protection


In salt spray testing according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d)

4.1 mm

Length (l)

16 mm

Head diameter (dh)

7 mm

Internal drive

RW20

Thread length (lg)

13.8 mm

Head type

Raised countersunk head

Thread type

Self-tapping screw thread

Core diameter

2.5 mm

Shape of tip

Pinpoint

Product weight (per item)

0.899 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information