Welcome to Würth Slowakia For trade customers only

FIX connectors

FIX connector for SML pipes
CON-FIX-(F.SML-RO)-DN125

Art.-no. 0544009125

EAN 4045727001455

Price for selected packaging unit
FIX connectors

Art.-no. 0544009125

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

FIX connectors for SML piping systems in accordance with DIN EN 877 and 19522 for connection pipes in PE, HD and PP

For the transition from SML pipes to plastic pipes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Mount Fix connector on the pipe or moulded piece up to the spacer ring of the seal and fasten with the pipe clamp supplied (tightening torque: approx. 2 Nm).

  • Pull on opening pin with pliers and remove rubber membrane

  • Mark connection pipe for the necessary slide-in depth, apply lubricant and slide in

Suitable for min./max. pipe outer diameter

125-135 mm

Material

EPDM (ethylene propylene diene monomer rubber)

DN nominal width

DN 125

Insertion depth

75 mm

Insertion length (L1)

21 mm

Suitable for min. pipe external diameter

125 mm

Suitable for max. pipe external diameter

135 mm

Length (L2)

103 mm

Diameter (D1)

145 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information