FIX connectors
FIX connector for SML pipes
CON-FIX-(F.SML-RO)-DN50
Art.-no. 0544009050
EAN 4045727001356
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
FIX connectors for SML piping systems in accordance with DIN EN 877 and 19522 for connection pipes in PE, HD and PP
For the transition from SML pipes to plastic pipes
Product information
Datasheets(X)
Instructions
- Mount Fix connector on the pipe or moulded piece up to the spacer ring of the seal and fasten with the pipe clamp supplied (tightening torque: approx. 2 Nm).
- Pull on opening pin with pliers and remove rubber membrane
- Mark connection pipe for the necessary slide-in depth, apply lubricant and slide in
![]() | |
Suitable for min./max. pipe outer diameter | 40-56 mm |
Material | EPDM (ethylene propylene diene monomer rubber) |
DN nominal width | DN 50 |
Insertion depth | 42 mm |
Insertion length (L1) | 19 mm |
Suitable for min. pipe external diameter | 40 mm |
Suitable for max. pipe external diameter | 56 mm |
Length (L2) | 63 mm |
Diameter (D1) | 72 mm |
