FLEXEN® PE protective hose
FLEXEN PE protective hose
INSUMAT-PE-PROTECTIONPIPE-10M-4X28MM
Art.-no. 0873504028
EAN 4024835839846
Register now and access more than 125,000 products
Tear-proof and crush-resistant
Protection against mechanical damage
Smooth inner film
Easy to slide over lines
Datasheets(X)
For insulating:
- Cold water pipes in accordance with DIN 1988
- Heating and hot water pipes not subject to requirements
Material | Closed cell polyethylene |
Material of outer layer | PE - Polyethylene |
Colour | Silver coloured |
Pipe diameter | 28 mm |
Insulating-material thickness | 4 mm |
Length of roll | 10 m |
Application range according to GEG | Without requirement |
Min./max. temperature conditions | 0 to 90 °C |
Heat conductance λ | 0.036 W/(m*K) |
Heat conductance λ conditions | at 10°C average temperature, DIN 52612 |
Building material class | E - Normally inflammable |
Building material class conditions | in accordance with DIN EN 13501 |
Risk of corrosion | Fulfils the requirements |
Conditions for risk of corrosion | in accordance with DIN 1988-200 |
Suitable for copper pipe (outer diameter) | 28 mm |
Suitable for copper pipe (DN nominal width) | DN.. 25.. |
Suitable for steel pipe (outer diameter) | 26.9 mm |
Suitable for steel pipe (imperial) | 3/4 inch |
Suitable for steel pipe, DN nominal width | DN.. 20.. |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of short-chain chlorinated paraffins SCCP ( 0,1 %) | Yes |
Free of medium-chain chlorinated paraffins MCCP( 0,1 %) | Yes |
Free of long-chain chlorinated paraffins LCCP ( 0,1 %) | Yes |
Free of antimony trioxide ( 0.1 %) | Yes |
Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %) | Yes |
Free of polybrominated diphenyl ethers (< 0.1 %) | Yes |
Free of polybrominated biphenyls (< 0.1 %) | Yes |
Free of boron compounds (< 0.1 %) | Yes |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
Free of scrap tyre granules | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!