FLEXEN® PE, stable
FLEXEN PE Stable
INSU-PE-STABLE-25X22MM
Art.-no. 0870825022
EAN 4024835504409
Register now and access more than 125,000 products
- The product consists of at least 30 % recycled raw materials
- The robust, hardwearing outer skin protects against mechanical damage
Datasheets(X)
For insulating:
- Heating and hot water lines according to GEG German Building Energy Act 2024
- Cold water lines according to DIN 1988
| Material | Closed cell polyethylene | 
| Material of outer layer | Polyethylene, coextruded | 
| Colour | Silver coloured | 
| Pipe diameter | 22 mm | 
| Insulating-material thickness | 26 mm | 
| Length | 2 m | 
| Application range according to GEG | 100% | 
| Min./max. temperature conditions | 0 to 100 °C | 
| Heat conductance λ | 0.040 W/(m*K) | 
| Heat conductance λ conditions | at 40°C average temperature, in accordance with DIN EN ISO 8497/DIN 52613 | 
| Building material class | E - Normally inflammable | 
| Building material class conditions | in accordance with DIN EN 13501 | 
| Risk of corrosion | Fulfils the requirements | 
| Conditions for risk of corrosion | in accordance with DIN 1988-200 | 
| Free of halogenated blowing agents (< 0.1 %) | Yes | 
| Free of hexabromocyclododecane (< 0.1 %) | Yes | 
| SVHC according to REACH < 0.1 % | Yes | 
| Free of short-chain chlorinated paraffins SCCP ( 0,1 %) | Yes | 
| Free of medium-chain chlorinated paraffins MCCP( 0,1 %) | Yes | 
| Free of long-chain chlorinated paraffins LCCP ( 0,1 %) | No | 
| Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %) | Yes | 
| Free of polybrominated diphenyl ethers (< 0.1 %) | Yes | 
| Free of polybrominated biphenyls (< 0.1 %) | Yes | 
| Free of boron compounds (< 0.1 %) | No | 
| Free of lead (< 0.1 %) | Yes | 
| Free of tin (< 0.1 %) | Yes | 
| Free of scrap tyre granules | Yes | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 
