Welcome to Würth Slowakia For trade customers only

FLEXEN® PUR with self-seal technology

FLEXEN PUR
INSU-PUR-20X18MM

Art.-no. 0872120018

EAN 4024835402200

Price for selected packaging unit
FLEXEN® PUR with self-seal technology

Art.-no. 0872120018

Price for selected packaging unit
Quantity
PU
x 70 m

Exclusively for trade customers

Register now and access more than 125,000 products

Self-seal technology with adapted curling


  • Guarantees long-lasting attachment of the longitudinal seam and a flawless appearance

  • Even quicker and easier to lay thanks to the self-seal technology


Particularly well-suited to insulation in visible areas due to the easy-to-clean PVC Isogenopak film



Vapour-retardant properties thanks to the PVC outer surface



Rot and decay resistant

Instructions
Open the tube shell and apply it to the tube.
The protective film is removed, because of the roll inclination of the isogenopack film, the overlap lies
permanently flush on the outer skin of the tube shell and does not stand off the tube shell (= automatic closure).
Due to the roll tilt, the overlap can now
be completely glued by simply pressing on.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For insulating:


  • Cold water lines in compliance with DIN 1988

  • Heating and hot water lines in compliance with the German Building Energy Act GEG 2024

Material

Polyurethane foam

Material of outer layer

PVC - Polyvinyl chloride

Colour

Grey

Pipe diameter

18 mm

Insulating-material thickness

20 mm

Length

1 m

Design

Slitted, Self-adhesive, Overlapping

Application range according to GEG

100%

Max. temperature conditions

110 °C

Heat conductance λ

0.036 W/(m*K)

Heat conductance λ conditions

at 40°C average temperature, in accordance with DIN EN ISO 8497

Building material class

E2 - Normally inflammable

Building material class conditions

in accordance with DIN EN 13501

Risk of corrosion

Fulfils the requirements

Conditions for risk of corrosion

in accordance with DIN 1988-200

Moulded density

25 kg/m³

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of short-chain chlorinated paraffins SCCP ( 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP( 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP ( 0,1 %)

Yes

Free of antimony trioxide ( 0.1 %)

Yes

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

Area of application in accordance with German Energy Act for Buildings (GEG): 50 %
Area of application B in accordance with German Energy Act for Buildings (GEG) 200
Art. no.
0872020015
0872020018
0872020022
0872020028
0872020035
0872025042
0872025048
0872030057
0872030060
Area of application in accordance with German Energy Act for Buildings (GEG): 100 %
Area of application A in accordance with German Energy Act for Buildings (GEG) 200
Art. no.
0872120015
0872120018
0872120022
0872120028
0872130028
0872130035
0872130042
0872140042
0872140048
0872150057
0872150060
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Aluminium grey end sleeve

ENDSLEV-GREY-5MX20MM

x 5 pcs
Adhesive tape

ADHTPE-ISOGENIAGREY-30MMX20MX0,13MM

For adhering pipe insulation cut surfaces. For bundling and protecting.
x 20 pcs
Blade, smooth

CTR-BLADE-PLANE

Ideal for cutting various insulating materials.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
FLEXEN® universal bend with self-seal technology

INSU-PUR-UNIPIPBEND-90DGR-20X18MM

x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information