Welcome to Würth Slowakia For trade customers only

FLEXEN® cold rubber Plus S3 continuous insulation boards

FLEXEN cold natural rubber Plus S3 cont. board
INSU-CLDNATRBR-PLUS-ENDLPLT-13

Art.-no. 5258800013

EAN 4049557924038

Price for selected packaging unit
FLEXEN® cold rubber Plus S3 continuous insulation boards

Art.-no. 5258800013

Price for selected packaging unit
Quantity
PU
x 8 m2

Exclusively for trade customers

Register now and access more than 125,000 products

  • High water vapour diffusion resistance

  • Low heat conductivity

  • Highly flexible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For insulating: Refrigerators/air-conditioning units

Material

Closed cell foam based on synthetic rubber

Colour

Anthracite

Insulating-material thickness

13 mm

Width

1 m

Length

8 m

Min./max. temperature conditions

-50 to 85 °C

Heat conductance λ

0.034 W/(m*K)

Heat conductance λ conditions

at 10°C, DIN EN ISO 8497/DIN EN 12667

Min. water-vapour diffusion resistance factor value µ

10000

Conditions for water-vapour diffusion resistance

in accordance with DIN EN 13469/DIN EN 12667

Building material class, plate

B-s3, d0 - Normally inflammable

Building material class conditions

in accordance with DIN EN 13501

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of short-chain chlorinated paraffins SCCP ( 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP( 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP ( 0,1 %)

No

Free of antimony trioxide ( 0.1 %)

No

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

Thermal conductivity
(DIN EN ISO 8497/
DIN EN 12667)
0.030
W/(m x K)
0.031
W/(m x K)
0.033
W/(m x K)
0.034
W/(m x K)
0.035
W/(m x K)
0.037
W/(m x K)
0.040 W / (m x K)
-30 °C -20 °C 0 °C +10 °C +20 °C +40 °C +70 °C
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Natural rubber wrapping tape anthracite for FLEXEN® rubber foam refrigeration insulation

WRAPGTPE-COLDRBR-50MMX15MX3MM

x 12 pcs
Blade, smooth

CTR-BLADE-PLANE

Ideal for cutting various insulating materials.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information