Welcome to Würth Slowakia For trade customers only

FLEXEN® compact eccentric block

FLEXEN eccentric block, compact
INSU-PE-ECCENTRICBLOCK-COMPACT-25X28

Art.-no. 0870525028

EAN 4047376554658

Price for selected packaging unit
FLEXEN® compact eccentric block

Art.-no. 0870525028

Price for selected packaging unit
Quantity
PU
x 58 m

Exclusively for trade customers

Register now and access more than 125,000 products

Resource-conserving. Especially suitable for installation on unfinished concrete floors.
  • The product consists of at least 30 % recycled raw materials

  • The angular, narrow shape fits perfectly into the screed foundation, thus preventing weak points in the substructure and ensuring impact sound protection

  • Lower assembly height than concentric pipe insulating materials
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For insulating:


  • Heating pipes in the floor area in accordance with the German Building Energy Act GEG 2024

  • Cold water lines in compliance with DIN 1988

Material

Closed cell polyethylene

Material of outer layer

Polyethylene, coextruded

Colour

Silver coloured

Pipe diameter

28 mm

Insulating-material thickness

25 mm

Length

2 m

Construction height

64 mm

Application range according to GEG

100% (Fe)

Min./max. temperature conditions

0 to 100 °C

Equivalence manifest according Building Energy Act (GEG)

In accordance with confirmation G-D-001/2018

Heat conductance λ

0.042 W/(m*K)

Heat conductance λ conditions

at 40°C average temperature, in accordance with DIN EN ISO 8497/DIN 52613

Building material class

E - Normally inflammable

Building material class conditions

in accordance with DIN EN 13501-1

Risk of corrosion

Fulfils the requirements

Conditions for risk of corrosion

in accordance with DIN 1988-200

Impact sound reduction

Yes

Impact sound reduction conditions

in accordance with DIN 4109, increased in accordance with test report P-BA 76/2007

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of short-chain chlorinated paraffins SCCP ( 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP( 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP ( 0,1 %)

No

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

No

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fabric adhesive tape

ADHTPE-TEXTILREINFD-SILVER-50MMX50M

For adhering cut surfaces of pipe insulating materials
x 1 pcs
Blade, smooth

CTR-BLADE-PLANE

Ideal for cutting various insulating materials.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information