FLEXEN® compact eccentric block
FLEXEN eccentric block, compact
INSU-PE-ECCENTRICBLOCK-COMPACT-9X35
Art.-no. 0870509035
EAN 4047376122567
Register now and access more than 125,000 products
- The product consists of at least 30 % recycled raw materials
- The angular, narrow shape fits perfectly into the screed foundation, thus preventing weak points in the substructure and ensuring impact sound protection
- Lower assembly height than concentric pipe insulating materials
Datasheets(X)
For insulating:
- Heating pipes in the floor area in accordance with the German Building Energy Act GEG 2024
- Cold water lines in compliance with DIN 1988
Material | Closed cell polyethylene |
Material of outer layer | Polyethylene, coextruded |
Colour | Silver coloured |
Pipe diameter | 35 mm |
Insulating-material thickness | 9 mm |
Length | 2 m |
Construction height | 51.5 mm |
Application range according to GEG | According to annex 8.1.a.gg |
Min./max. temperature conditions | 0 to 100 °C |
Equivalence manifest according Building Energy Act (GEG) | In accordance with confirmation G-D-001/2018 |
Heat conductance λ | 0.040 W/(m*K) |
Heat conductance λ conditions | at 40°C average temperature, in accordance with DIN EN ISO 8497/DIN 52613 |
Building material class | E - Normally inflammable |
Building material class conditions | in accordance with DIN EN 13501-1 |
Risk of corrosion | Fulfils the requirements |
Conditions for risk of corrosion | in accordance with DIN 1988-200 |
Impact sound reduction | Yes |
Impact sound reduction conditions | in accordance with DIN 4109, increased in accordance with test report P-BA 76/2007 |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of short-chain chlorinated paraffins SCCP ( 0,1 %) | Yes |
Free of medium-chain chlorinated paraffins MCCP( 0,1 %) | Yes |
Free of long-chain chlorinated paraffins LCCP ( 0,1 %) | No |
Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %) | Yes |
Free of polybrominated diphenyl ethers (< 0.1 %) | Yes |
Free of polybrominated biphenyls (< 0.1 %) | Yes |
Free of boron compounds (< 0.1 %) | No |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
Free of scrap tyre granules | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!