Welcome to Würth Slowakia For trade customers only

FLEXEN® fleece protective hose B2

FLEXEN fleece protective hose B2
INSUMAT-FLC-PROTECTIONPIPE-25M-B2-4X18

Art.-no. 0873704018

EAN 4024835882163

Price for selected packaging unit
FLEXEN® fleece protective hose B2

Art.-no. 0873704018

Price for selected packaging unit
Quantity
PU
x 100 m

Exclusively for trade customers

Register now and access more than 125,000 products

Excellent sliding properties and high flexibility

Easy application, even on sleeves and bends



Tear-proof and crush-resistant


Protection against mechanical damage

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For insulating:


  • Cold water pipes in accordance with DIN 1988

  • Heating and hot water pipes not subject to requirements

Material

Fleece

Material of outer layer

PE - Polyethylene

Colour

Silver coloured

Pipe diameter

18 mm

Insulating-material thickness

4 mm

Length of roll

25 m

Application range according to GEG

Without requirement

Min./max. temperature conditions

-70 to 100 °C

Heat conductance λ

0.037 W/(m*K)

Heat conductance λ conditions

at 10°C average temperature, according to test report P2-240.2/2001

Building material class

EL - Normally inflammable

Building material class conditions

in accordance with DIN EN 13501, according to test report H.K-50d/13

Risk of corrosion

Fulfils the requirements

Conditions for risk of corrosion

in accordance with DIN 1988-200

Suitable for copper pipe (outer diameter)

18 mm

Suitable for copper pipe (DN nominal width)

DN.. 15..

Suitable for steel pipe (outer diameter)

17.2 mm

Suitable for steel pipe (imperial)

3/8 inch

Suitable for steel pipe, DN nominal width

DN.. 10..

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of short-chain chlorinated paraffins SCCP ( 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP( 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP ( 0,1 %)

Yes

Free of antimony trioxide ( 0.1 %)

Yes

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fabric adhesive tape

ADHTPE-TEXTILREINFD-SILVER-50MMX50M

For adhering cut surfaces of pipe insulating materials
x 1 pcs
Fleece wrapping tape B2

WRAPGTPE-FLC-B2-FOIL-SA-70MMX5MX2MM

Suitable for FLEXEN fleece protective hose B2
x 20 pcs
Fleece wrapping tape B2

WRAPGTPE-FLC-B2-FOIL-70MMX5MX2MM

Suitable for FLEXEN fleece protective hose B2
x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information