FLEXEN® rock wool
FLEXEN rock wool
INSU-MINRWOL-23X15MM
Art.-no. 0871223015
EAN 4046778235813
Register now and access more than 125,000 products
- Non-flammable A2
- Temperature-resistant +250°C
- Melting temperature> +1000°C
- Easier installation due to indented inner lining
- Pressure-resistant and stable shape
- Aluminium laminated foil acts as a vapour retarder
- Water-repellent
The articles 0871294089 and 0871211114 are delivered as half-shells.
Datasheets(X)
For insulating
- Heating and hot water systems
- Solar collectors
- Hot water pipes
- Steam pipes
Material | Mineral wool |
Material of outer layer | Grid-reinforced aluminium foil |
Adhesive system | Self-adhesive, overlapped |
Colour | Silver coloured |
Pipe diameter | 15 mm |
Insulating-material thickness | 23 mm |
Length | 1 m |
Application range according to GEG | 100% |
Max. temperature conditions | 250 °C |
Max. temperature conditions for wool side | 250 °C |
Max. temperature conditions for aluminium side | 80 °C |
Heat conductance λ | 0.037 W/(m*K) |
Heat conductance λ conditions | at 40°C average temperature, in accordance with DIN EN ISO 8497 |
Building material class | A2L, s1 d0 - Non-flammable |
Building material class conditions | in accordance with DIN EN 13501 |
Risk of corrosion/conditions | AS quality / AGI Worksheet Q 132 |
Min./max. moulded density | 80-85 kg/m³ |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of short-chain chlorinated paraffins SCCP ( 0,1 %) | Yes |
Free of medium-chain chlorinated paraffins MCCP( 0,1 %) | Yes |
Free of long-chain chlorinated paraffins LCCP ( 0,1 %) | Yes |
Free of antimony trioxide ( 0.1 %) | Yes |
Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %) | Yes |
Free of polybrominated diphenyl ethers (< 0.1 %) | Yes |
Free of polybrominated biphenyls (< 0.1 %) | Yes |
Free of boron compounds (< 0.1 %) | Yes |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
| Area of application in accordance with German Energy Act for Buildings (GEG): 50% | Area of application B in accordance with German Energy Act for Buildings (GEG) 2020 | Area of application S | Art. no. |
| 0871315015 |
| 0871315018 |
| 0871315022 |
| 0871317028 |
| 0871317035 |
| 0871322042 |
| 0871323048 |
| 0871328054 |
| 0871329060 |
| 0871340076 |
| Area of application in accordance with German Energy Act for Buildings (GEG): 100% | Area of application A in accordance with German Energy Act for Buildings (GEG) 2020 | Area of application S | Art. no. |
| 0871211114 |
| 0871223015 |
| 0871223018 |
| 0871223022 |
| 0871223028 |
| 0871234028 |
| 0871234035 |
| 0871240042 |
| 0871244042 |
| 0871247048 |
| 0871256054 |
| 0871259060 |
| 0871276076 |
| 0871280076 |
| 0871294089 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!