FLEXEN® rubber foam refrigeration insulation Plus S2, 2 m hose, self-adhesive
FLEXEN cold nat. rubber Plus S2 2 m pipe self-adh
INSU-CLDNATRBR-PLUS-SA-2-14,0X76
Art.-no. 5258602076
EAN 4050382196439
Register now and access more than 125,000 products
- High water vapour diffusion resistance
- Low heat conductivity
- Highly flexible
Datasheets(X)
For insulating: Refrigerators/air-conditioning units
| Material | Closed cell foam based on synthetic rubber | 
| Colour | Anthracite | 
| Pipe diameter | 76 mm | 
| Insulating-material thickness | 14.0 mm | 
| Length | 2 m | 
| Design | Slitted, Self-adhesive | 
| Insulating thickness range | Insulation thickness 2 | 
| Min./max. temperature conditions | -50 to 110 °C | 
| Heat conductance λ | 0.034 W/(m*K) | 
| Heat conductance λ conditions | at 10°C, DIN EN ISO 8497/DIN EN 12667 | 
| Min. water-vapour diffusion resistance factor value µ | 10000 | 
| Conditions for water-vapour diffusion resistance | in accordance with DIN EN 13469/DIN EN 12667 | 
| Building material class, hose | BL-s2, d0 - Of low flammability | 
| Building material class conditions | in accordance with DIN EN 13501 | 
| Free of halogenated blowing agents (< 0.1 %) | Yes | 
| Free of hexabromocyclododecane (< 0.1 %) | Yes | 
| SVHC according to REACH < 0.1 % | Yes | 
| Free of short-chain chlorinated paraffins SCCP ( 0,1 %) | Yes | 
| Free of medium-chain chlorinated paraffins MCCP( 0,1 %) | Yes | 
| Free of long-chain chlorinated paraffins LCCP ( 0,1 %) | No | 
| Free of antimony trioxide ( 0.1 %) | No | 
| Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %) | Yes | 
| Free of polybrominated diphenyl ethers (< 0.1 %) | Yes | 
| Free of polybrominated biphenyls (< 0.1 %) | Yes | 
| Free of boron compounds (< 0.1 %) | Yes | 
| Free of lead (< 0.1 %) | Yes | 
| Free of tin (< 0.1 %) | Yes | 
| Free of scrap tyre granules | Yes | 
| Thermal conductivity (DIN EN ISO 8497/ DIN EN 12667) | 0.033 W/(m x K) | 0.034 W/(m x K) | 0.036 W/(m x K) | 0.037 W/(m x K) | 0.038 W/(m x K) | 0.040 W/(m x K) | 0.044 W/(m x K) | 
| -30 °C | -20 °C | 0 °C | +10 °C | +20 °C | +40 °C | +70 °C | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 
