Welcome to Würth Slowakia For trade customers only

FLEXIBLE workshop trolley

WRKSHPTRLY-F9-HORIZONTALSLIDE

Art.-no. 0962602490

EAN 4024835570671

Price for selected packaging unit
FLEXIBLE workshop trolley

Art.-no. 0962602490

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flexible workshop trolley with aluminium frame construction and divisible worktop with lid storage compartment

Extremely sturdy aluminium frame construction


(Ideal for easily attaching additional accessories such as compressed air distributor etc.)



Rounded corners


Reduced risk of injury to persons and risk of damage to objects



  • Fibre glass-reinforced plastic for maximum quality

  • External dimensions incl. handle (W x D x H): 840 x 435 x 955 mm

  • Total load capacity: 300 kg

  • Working height: 955 mm

  • Ball bearing-mounted fully extending drawers, loadable up to 45 kg

  • Drawer dimensions suitable for tool assortments in foam inserts

  • Two integrated handles

  • Wheels produced from rubber, steering wheels ∅ 125 mm (two with locking brake), running wheels ∅ 125 mm

  • Horizontally extendible worktop

  • Two storage compartments for the side doors

  • Optimum storage of tools, chemical containers, consumables, etc.

  • Sheet steel and ribbed rubber worktop

  • Diverse range of accessories


Two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving
Notice

Workshop trolley includes 2 storage compartments for the side doors!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Optimum storage of tools, chemical containers, consumables etc.

Drawer design

9 drawers, W 482 x D 336 x H 75 mm

Design

Horizontally extendible worktop, With side doors

Number of rolls

4 PCS

Height

955 mm

Width

840 mm

Depth

435 mm

Product weight (per item)

64000.000 g

Load capacity of drawer

45 kg

Design of the rolls

2 swivel castors with brake (D: 125 mm), 2 swivel castors without brake (D: 125 mm)

Material of worktop

Steel plate

Pullout type

Full extension, Ball-bearing

Number of drawers

9 PCS

Colour

Red

Type description

F9

Material

Fibre glass reinforced plastic

Load capacity

300 kg

FLEXIBLE workshop trolley including:
Spray can storage compartment
2 x
Spray can storage compartment

CHEMDOS-STRGCPRT-F.SDDR

Description: For Flexible workshop trolleys with side door
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cable reel with bracket

CBLREEL-F.SQUARPERF-4COMT-BLCK

For square perforations, e.g. in perforated plates or workshop trolleys
x 1 pcs
3-way compressed air distributor with bracket for Flexible workshop trolleys

CADISTR-(F.WRKSHPTRLY-F)-3COMT

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Lock with 2 keys for Flexible workshop trolleys

LOK-F.WRKSHPTRLY-F-2KEY

x 1 pcs
Steering roller for Flexible workshop trolleys

CSTR-(F.WRKSHPTRLY-F)-W.BRK

x 1 pcs
Steering roller for Flexible workshop trolleys

CSTR-(F.WRKSHPTRLY-F)

x 1 pcs
Extendable drawer for Flexible workshop trolleys

DRWREXTD-(F.WRKSHPTRLY-F)-2PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information