FLUO hi-vis parka
WINTER JKT HIVIS FLUO YELLOW/ANTHRA L
Art.-no. M409337002
EAN 4251761460466
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-visibility parka with segmented reflective strips. Ideal protection from the rain and cold.
- 3 outside pockets, 1 inside pocket, 1 Napoleon pocket
- Segmented reflective strips, softer and more flexible
- Detachable hood in the collar, hook-and-loop adjustable cuffs
- Waist adjustable via inner side drawstring with stoppers
- Protects you from bad weather conditions and cold
- 100 % Oxford 300D polyester with PU coating - approx. 190 g/m²
- Padding: 100 % polyester - approx. 180 g/m²
- Lining: 100 % polyester
- EN ISO 20471:2013 class 3
- EN 20471 class 2
- EN 343 class 4.1
- EN 14058 class 3
Add your own touch: This product is customisable with your logo or design using embroidery or screen printing.
Product information
Datasheets(X)
Application areaThis parka is intended primarily for professionals working in environments where high visibility is essential to safety. Professionals working in the following areas would benefit most from this parka: construction, public works, security, traffic management, road maintenance, transport, logistics, cleaning, urban maintenance etc. It is designed to offer protection against the elements while ensuring maximum visibility through its fluorescent colour and reflective strips. It is ideal for difficult working conditions and helps to preserve the safety of workers by increasing their visibility in potentially dangerous environments.
Colour | Yellow, Anthracite |
Size | L |
Size FR/ES/PT/BE | L |
Material | 100% Oxford polyester 300D |
Fabric weight per m2 | 190 g |
Standards | EN 20471, EN 343, EN 14058:2004 |
Material of lining | 100% polyester |
Padding | 100% polyester |
Padding weight per m² | 180 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |