FTS 63 free-swing door closer With holding magnet
Free-swing door closer FTS 63
DRCLSR-FRESWNG-FTS63-(2-5)-DIN/R-A2

Register now and access more than 125,000 products
- The free-swing function can be activated by locking the lever arm the first time the door is opened
- The door closer arm can also be released separately via a hand switch
- Hand switch required in immediate vicinity
- The main areas of application include retirement homes, nurseries, schools, hospitals and other properties
Delivery time: approx. 10 working days

Datasheets(X)
The closer arm is clamped after complete, one-time opening and held on the door closer by a magnet. The door can now be passed through freely without a door closer function.
In the event of a fire or power failure, the external smoke detector system releases the door closer arm from the magnet and the door is securely closed. The door closer arm can also be released separately via a hand switch.
For single-leaf smoke protection and fire doors.
![]() | |
Area of application | Object area, Private area |
Suitable for | Fire protection doors, Smoke protection doors, Panic doors, Profiled frame doors, Tubular door frames |
Suitable for number of doors | 1 |
Fire protection certified | Yes |
Colour | Stainless steel, matt |
Gloss level | Matt |
Suitable for min./max. door width | 850-1250 mm |
DIN direction | DIN R |
Mounting option | Hinge side: head mounting, With assembly base plate |
Opening angle | 105 Degree |
Opening angle of active leaf | 105 Degree |
Min./max. door closer size | 2-5 |
Material | Steel / plastic / stainless steel |
Suitable for min./max. door thickness | 40-120 mm |
Locking range | 85° - 105° |
Closing speed | Infinitely adjustable by valve 105° - 0 ° |
Latching speed | Infinitely adjustable by valve 10° - 0 ° |
Back-check action | Infinitely variable adjustable from 70 ° |
Nominal voltage | 24 V/DC |
Power input | 1.8 W |
Standards | EN 1155:1997 + A1:2002, DIN 1155 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
Construction product | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!