Fabric Quick Change Disc Klingspor QMC 412
Quick Change Disc cloth-backed Klingspor QMC 412
CHANGEDISC-KLINGSPOR-295174-D38-K36
Register now and access more than 125,000 products
The sanding disc is suitable for rough and intermediate sanding.
The Quick Change Discs with plastic closure are designed for the QMC fastening system. This system is widely used in practice and ensures a secure and reliable connection to the backing pad. The disc simply needs to be placed on the backing pad and rotated 180 degrees to screw it in place. The abrasive can be quickly changed at any time, making work considerably easier. Can also be used with angle grinders through the use of an adapter.
Datasheets(X)
Diameter (Ø) | 38 mm |
Grid size | 36 |
Backing material | Y-polyester |
Material of abrasive medium | Corundum |