Welcome to Würth Slowakia For trade customers only

Fabric hazard marking tape

HARDWARNFABADHTPE-YELL/BLACK-L-50MMX50M

Art.-no. 081244 678

EAN 4056807861104

Price for selected packaging unit
Fabric hazard marking tape

Art.-no. 081244 678

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust cloth-backed tape - ideal for marking obstacles and hazardous areas, fastening, bundling, repairing and sealing

PE-coated, glossy and waterproof artificial silk fabric


  • Water- and dirt-repellent - also suitable for outdoor and damp areas.

  • Tear-resistant, robust and abrasion-resistant.

  • Very good resistance to ageing.

  • Visually striking due to the yellow/black colour.

  • Highly visible for hazardous areas and obstacles.

  • Left-pointing and right-pointing versions guide you past the obstacle in a targeted manner.


Strong, shear-resistant natural rubber adhesive


  • Allows immediate adhesion.

  • Can be removed from most surfaces without leaving any residue.

  • Easy to tear off by hand and can be labelled.


Versatile application


  • In addition to marking obstacles and hazardous areas, the fabric tape is also ideal for connecting, fastening, bundling, repairing and sealing.

  • Also suitable for rough surfaces.

  • Meets the requirements of ASR A1.3, DIN 4844 or DIN EN ISO 7010.


Fast, flexible and cost-effective


  • Adapts well to edges and uneven surfaces.
Notice
  • Not suitable for floor marking.

  • The left-pointing and right-pointing versions guide the viewer past obstacles on the left or right side in a targeted manner.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for rough surfaces such as steel beams, walls, pipes, machines, gates and passenger vehicle lifts. It reliably indicates hazardous areas such as edges, protruding corners, crush hazards and entrapment hazards in manufacturing plants, warehouses and industrial environments, indoors and outdoors.



The cloth-backed hazard warning adhesive tape is versatile: Bonding, securing, bundling, repairing, sealing and marking.



The adhesive tape adapts to unevenness and can be removed from most surfaces without leaving any residue.

Instructions

For optimal adhesion, the surface must be clean, dry and free from release agents such as grease, oil, surfactants, dirt and dust. On certain surfaces, it is also recommended to use a butyl primer - especially on concrete and asphalt, untreated or uncoated wood as well as on rough or textured surfaces.



To increase adhesion and durability, the hazard warning adhesive tape should be firmly pressed down after application. A press-on roller is particularly suitable for this purpose.

Colour

Yellow-black

Material

Fabric - plastic coated

Adhesive base

Natural rubber

Length

50 m

Width

50 mm

Thickness

300 µm

Design

Left-pointing

Min./max. processing temperature

5 to 35 °C

Min./max. temperature conditions

0 to 40 °C

Shelf life from production/conditions

18 Month / storage dry, dust-free and protected from light, max. 25°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
IPA isopropanol cleaner

UNICLNR-1LTR

For universal use
Scraper

PAVMSCPR-150MM

for removing adhesive or mortar residue.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information