Fabric hazard marking tape
Self-adhesive warning marking fabric adhesive tape
WARNMRKFABTPE-SA-YELLOW/BLACK-R-50MMX50M
Art.-no.
081244 680
EAN 4056807861128
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fast, easy and flexible bonding and marking. The solution for rough surfaces such as steel beams and walls; for use in hazardous areas in applications such as all types of edges, working areas and car lifting platforms.
- Self-adhesive
- Excellent adhesion properties
- Dense, firm and tightly woven fabric
- Easy to tear off by hand
- Good abrasion resistance
- Mesh size of 80 mesh
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
Notice
- Yellow-black tape for permanent hazard points and obstacles
- Guidance past hazard points by directing to the left/right
- The adhesion surface must be dry and free from grease and dust.
Product information
Datasheets(X)
Application area
The solution for rough surfaces such as steel beams and walls of hazardous areas, such as edges of all kinds, work areas, car lifting platforms.
Length | 50 m |
Width | 50 mm |
Thickness | 0.29 mm |
Colour | Yellow-black |
Design | Right-pointing |
Suitable for use in the following materials | Concrete screed |
Area of application | Indoors |
Material | Fabric - plastic coated |
Adhesive base | Natural rubber |