Fabric sanding belt Synthetic corundum for electric grinding file
Fabric sanding belt, synthetic cor f grinding file
SNDBL-CLTH-NC-G40-16X520MM
Art.-no.
067298740
EAN 4011231554343
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.
High and fast material removal rate and long service life
Synthetic corundum
Notice
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1%)
Product information
Datasheets(X)
Application area
For steel, non-ferrous metals, cast iron and aluminium alloys
Width x length | 16 mm x 520 mm |
Grid size | 40 |
Material of abrasive medium | Normal corundum |
Backing material | Polyester fabric |