Fabric sanding belt Zirconia alumina electric grinding file
SNDBL-CLTH-ZC-G80-12X520MM
Art.-no. 067298980
EAN 4011231554466
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.
High and fast material removal rate with cool grinding
Zirconia alumina and active grinding top layer
Notice
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1%)
Product information
Datasheets(X)
Application area
For stainless steel, rust-, acid- and heat-resistant steel (high-alloy), steel and non-ferrous metals
Width x length | 12 mm x 520 mm |
Grid size | 80 |
Material of abrasive medium | Zirconium conrundum |
Backing material | Polyester fabric |