Façade construction screw Faba® type A with hexagon head
Facade construction screw Faba type A A2
SCR-HEX-A-A2-WS3/8-(A2K)-6,5X175
Art.-no. 0201765175
EAN 4011231259668
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
A2 stainless steel with additional zinc plating and sliding coating. For fastening of steel and aluminum profiles in wood, steel and aluminum < 2 mm in the non-approved area
The additional zinc plating of the screw is not used for corrosion protection, but in combination with the sliding coating ensures a safer thread forming of the stainless steel screw in steel substructures
Application area
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Stainless steel A2 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Wood screw thread |
Shape of tip | Tip |
Underground | Wood, Aluminum |
Nominal diameter (d1) | 6.5 mm |
Length (l1) | 175 mm |
Head height (k1) | 4.5 mm |
External drive (s1) | WS3/8 |
Thread length | 68 mm |
| Hole table for FABA® screws type A | |||||
| Component thickness II [mm] (steel substructure) | 0,63 | 0,75 | 0,88-1,25 | 1,50 | wood |
| Drill hole Ø [mm] | 3,5 | 4,0 | 4,5 | 5,0 | 4,8 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
