Façade construction screw Faba type A with hexagon head
SCR-HEX-A-A2-WS3/8-(A2K)-6,5X19
Art.-no. 020176519
EAN 4011231259682
Register now and access more than 125,000 products
- The additional zinc-plating of the screw is not used for corrosion protection, but in combination with the anti-friction coating ensures reliable thread forming of the stainless steel screw in steel substructures
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Wood screw thread |
Shape of tip | Tip |
Underground | Wood, Aluminum |
Nominal diameter (d1) | 6.5 mm |
Length (l1) | 19 mm |
Head height (k1) | 4.5 mm |
External drive (s1) | WS3/8 |
Thread length | 17 mm |
| Hole table for FABA® screws type A | |||||
| Component thickness II [mm] (steel substructure) | 0,63 | 0,75 | 0,88-1,25 | 1,50 | wood |
| Drill hole Ø [mm] | 3,5 | 4,0 | 4,5 | 5,0 | 4,8 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
