Welcome to Würth Slowakia For trade customers only

Façade construction screw Faba® type A with hexagon head

Facade construction screw Faba type A A2
SCR-HEX-A-A2-WS3/8-(A2K)-6,5X64

Art.-no. 020176564

EAN 4011231259828

Price for selected packaging unit
Façade construction screw Faba® type A with hexagon head

Art.-no. 020176564

Price for selected packaging unit
Quantity
PU
x 300 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel with additional zinc plating and sliding coating. For fastening of steel and aluminum profiles in wood, steel and aluminum < 2 mm in the non-approved area

The additional zinc plating of the screw is not used for corrosion protection, but in combination with the sliding coating ensures a safer thread forming of the stainless steel screw in steel substructures

Application area
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Hexagon

Thread type

Wood screw thread

Shape of tip

Tip

Underground

Wood, Aluminum

Nominal diameter (d1)

6.5 mm

Length (l1)

64 mm

Head height (k1)

4.5 mm

External drive (s1)

WS3/8

Thread length

62 mm

Hole table for FABA® screws type A
Component thickness II [mm] (steel substructure) 0,63 0,75 0,88-1,25 1,50 wood
Drill hole Ø [mm] 3,5 4,0 4,5 5,0 4,8
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
1/4-inch socket wrench insert hexagon, with magnet

IMPSKTWRNCH-MAGN-1/4IN-L51-WS3/8IN

x 1 pcs
Socket wrench insert, dia. 7 mm hexagon, with magnet

IMPSKTWRNCH-MAGN-7MM-L51MM-WS3/8IN

x 1 pcs
3/8 inch impact socket wrench insert hexagon, metric, short

IMPSKT-3/8IN-HEX-SHORT-WS3/8IN

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information