Façade construction screw Faba® type A with hexagon head and sealing washer
Facade const. screw Faba type A A2 sealing washer
SCR-A-WSH22-A2-WS3/8-(A2K)-6,5X100
Art.-no. 0201165100
EAN 4011231258050
Register now and access more than 125,000 products
The additional zinc-plating of the screw is not used for corrosion protection, but in combination with the anti-friction coating ensures reliable thread forming of the stainless steel screw in steel substructures
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM
Suitable for component combinations tI/tII according to approval ETA-10/0184
- Steel/steel
- Steel/wood
- Aluminium/steel
- Aluminium/aluminium
- Aluminium/wood
In addition, according to ETA-13/0210 for sandwich mounting from a length of ≥ 90 mm on wood substructures
When mounting sandwich panels on wooden substructures, the static calculation and approval must be observed when selecting the fastening length (screw-in depth).
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Stainless steel A2 |
Surface | Zinc plated |
Material of sealing washer | Stainless steel A2 |
Surface of the sealing washer | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Wood screw thread |
Shape of tip | Tip |
Underground | Wood, Steel, Aluminum |
Nominal diameter (d1) | 6.5 mm |
Length (l1) | 100 mm |
Outside diameter of the sealing washer (d2) | 22 mm |
Washer thickness (h1) | 4 mm |
Head height (k1) | 4.5 mm |
External drive (s1) | WS3/8 |
Approval | ETA-10/0184 |
Thread length | 68 mm |
| Hole table for FABA® screws type A | |||||
| Component thickness II [mm] (Steel sub-construction) | 0,63 | 0,75 | 0.88–1.25 | 1,5 | wood |
| Drill hole diameter [mm] | 3,5 | 4,0 | 4,5 | 5,0 | 4,8 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
