Façade construction screw Faba® type A with hexagon head and sealing washer
Fcd. cnstrctn. screw, fcd. cstrctn., type A ST A2K
SCR-HEX-A-WSH16-WS3/8-(A2K)-6,5X32
Register now and access more than 125,000 products
Sealing washer consists of a galvanized metal back made of steel with vulcanized Seal made of high-quality EPDM
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
Material of sealing washer | Steel |
Surface of the sealing washer | Zinc plated |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Wood screw thread |
Shape of tip | Tip |
Underground | Wood, Steel |
Nominal diameter (d1) | 6.5 mm |
Length (l1) | 32 mm |
Outside diameter of the sealing washer (d2) | 16 mm |
Washer thickness (h1) | 3 mm |
Head height (k1) | 4.5 mm |
External drive (s1) | WS3/8 |
Thread length | 30 mm |
Washer diameter (d2) | 16 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!