Welcome to Würth Slowakia For trade customers only

Façade construction screw Faba type BZ with hexagon head and sealing washer

SCR-BZ-WSH16-A2-WS3/8-(A2K)-6,3X115

Art.-no. 020163 115

EAN 4011231259316

Price for selected packaging unit
Façade construction screw Faba type BZ with hexagon head and sealing washer

Art.-no. 020163 115

Price for selected packaging unit
Quantity
PU
x 150 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel with additional zinc-plating and anti-friction coating. For fixing steel, aluminium profiles and sandwich elements on steel and aluminium substructures ≥ 1.25 mm
  • The additional zinc-plating of the screw is not used for corrosion protection, but in combination with the anti-friction coating ensures reliable thread forming of the stainless steel screw in steel substructures

  • The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made from high-quality EPDM

  • Suitable for component combinations tI/tII in accordance with approval ETA-10/0184 for steel/steel, aluminium/steel and aluminium/aluminium

  • Also in accordance with ETA-13/0210 for sandwich mounting from a length of ≥ 50 mm on steel substructures
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Zinc plated

Material of sealing washer

Stainless steel A2

Surface of the sealing washer

Plain

Material of gasket

Ethylene propylene diene terpolymer rubber

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Hexagon

Thread type

Self-tapping screw thread

Shape of tip

Cone shaped

Underground

Steel, Aluminum

Nominal diameter (d1)

6.3 mm

Length (l1)

115 mm

Outside diameter of the sealing washer (d2)

16 mm

Washer thickness (h1)

3 mm

Head height (k1)

4.5 mm

External drive (s1)

WS3/8

Min. recommended substructure thickness

2 mm

Approval

ETA-10/0184

Thread length

69 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
1/4-inch socket wrench insert hexagon, with magnet

IMPSKTWRNCH-MAGN-1/4IN-L51-WS3/8IN

x 1 pcs
Socket wrench insert, dia. 7 mm hexagon, with magnet

IMPSKTWRNCH-MAGN-7MM-L51MM-WS3/8IN

x 1 pcs
3/8 inch impact socket wrench insert hexagon, metric, short

IMPSKT-3/8IN-HEX-SHORT-WS3/8IN

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information